Cut Resistant Coated Gloves, Cut Level A4 , Dipped , Nitrile , Smooth , L 1 PR

  • Mfr # KKC4N-04-L

  • Zoro # G2151179


product price:  $12.49
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC4N-04-L
Zoro #
G2151179
UPC #
696511864240
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
0
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
2080
Glove Construction
Seamless Knit
Standards
ANSI/CE
Puncture Resistant
Yes
Abrasion Resistant
Not Tested
Palm Material
HPPE
Suggested Use Environment
Dry
ANSI/ISEA Puncture Force
153 N
Glove Cut
Gunn
Application
Manufacturing
Glove Hand Style
Left and Right
Finger Material
HPPE
Stitching Material
HPPE
Weight
3.00 oz
ANSI/ISEA Puncture Level
5
Thumb Style
Wing
Silicone-Free
No
Brand and Series
Iron Clad Command KKC4N
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
HPPE
Knit Material Color
Gray
Glove Coating Color
Black
Minimum Temperature
Not Rated
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Glove Features
Touchscreen Compatible
Hand Protection Style
Glove
Double-Dipped
No
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.