Cut-Resistant Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , L 1 PR

  • Mfr # KKC4PU-04-L

  • Zoro # G2151416


product price:  $10.85
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KKC4PU-04-L
Zoro #
G2151416
UPC #
696511864448
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
1645
Glove Construction
Seamless Knit
Puncture Resistant
Yes
Palm Material
HPPE
ANSI/ISEA Puncture Force
113 N
Finger Material
HPPE
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Weight
3.00 oz
Thumb Style
Wing
Stitching Material
HPPE
Standards
ANSI/CE
Application
Manufacturing
Glove Cut
Gunn
Abrasion Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Reinforcement Coverage
Reinforced Thumb Crotch
Brand and Series
Iron Clad Command KKC4PU
Latex-Free
Yes
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
13153
Glove Back Material
HPPE
Knit Material Color
Gray
Hand Protection Style
Glove
Touchscreen Compatible
Yes
Glove Coating Color
Black
Minimum Temperature
Not Rated
Double-Dipped
No
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.