Hi-Vis Cut Resistant Coated Gloves, Cut Level A2 , Dipped , Polyurethane , Smooth , M 1 PR

  • Mfr # KKC2PU-Y-03-M

  • Zoro # G2151443


product price:  $10.29
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
High-Visibility Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKC2PU-Y-03-M
Zoro #
G2151443
UPC #
696511863939
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
High-Visibility Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
525
Glove Construction
Seamless Knit
Palm Material
HPPE
Application
Manufacturing
Thumb Style
Wing
Standards
ANSI/CE
Abrasion Resistant
Yes
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
67 N
Puncture Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Stitching Material
HPPE
Finger Material
HPPE
Weight
3.00 oz
Glove Cut
Gunn
ANSI/ISEA Puncture Level
3
Silicone-Free
No
Reinforcement Coverage
Reinforced Thumb Crotch
Brand and Series
Iron Clad Command KKC2PU
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
2925
Glove Back Material
HPPE
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Double-Dipped
No
Hand Protection Style
Glove
Glove Coating Color
Yellow
Knit Material Color
Yellow
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.