Condor Heat Resistant Gloves, Kevlar(R)/Cotton, 660 Degrees F Max Temp., Gauntlet Cuff L ( 9 )

  • Mfr # 5T355

  • Zoro # G2151545


product price:  $60.49
/pr

Key Features

Size
L ( 9 )
Length
14"
Cuff Style
Gauntlet
Material
Kevlar(R)/Cotton
Max. Temp.
660 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5T355
Zoro #
G2151545
UPC #
190735105511
Country of Origin
Pakistan

Dimensions

Size
L ( 9 )
Length
14"
Glove Size
L
Glove Length Style
Standard
Glove Length
14 in
Size- Numeric
9
Size (Numeric)
9

Details

Item
Heat Resistant Gloves
Cuff Style
Gauntlet
Material
Kevlar(R)/Cotton
Max. Temp.
660 Degrees F
Lining
Wool
ANSI/ISEA Heat Level
Not Available
Series
Condor
Color
Yellow, Tan, Brown
Application
Where More Abrasion Resistance is Required
Fabric Weight
22 oz
Cut
Clute
Thumb Style
Straight
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Coverage
Uncoated
Water Resistant
No
Low-Profile Impact Protection
No
Glove Insulation Material
Cotton
Reversible
Yes
Glove Hand Style
Left and Right
Insulated
No
Glove Construction
Cut and Sewn
Finger Coverage
Full Finger
Latex-Free
Yes
Glove Material Color
Yellow
Lint-Free
Yes
Thumb Sweat Wipe
No
Includes ID Panel
No
Includes Pull Strap
No
Waterproof
No
Includes Finger Fourchettes
No
Includes Red Palm
No
EN 388 Impact Rated
Yes
Hand Protection Style
Glove
Reflective Backing
No
Glove Features
Silicone-Free
Anti-Static
No
Includes Padded Palm
No
Touchscreen Compatible
No
Brand and Series
Condor
Includes Double Palm
No
Includes Pinch Point Protection
No
Rope Channel Reinforcement
No
High-Visibility
No
Hand Style
Left and Right
Double-Dipped
No
Knit Material Color
Yellow
Minimum Temperature
Not Rated
Glove Lining Material
Wool
Knit Material
Cotton
Hem Style
Finished
Coating Type
Uncoated
Cuff Color
Yellow
Glove Coating Material
Uncoated
Includes Reinforced Thumb Crotch
No
Maximum Temperature
660 Degrees F
Min. Temp.
Not Rated
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection None, Glove Insulation Material Cotton, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.