This item is Discontinued.

Gpi Lube Meter, Aluminum, 0.26 to 7.8 GPM LM50MNQ

Lube Meter, Aluminum, 0.26 to 7.8 GPM (Discontinued)

  • Mfr # LM50MNQ
  • Zoro # G2151624
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LM50MNQ
Zoro #
G2151624
UPC #
031401000191
Country of Origin
Australia

Dimensions

Fitting Size (In.)
1/2

Details

Item
Lube Meter Display
Housing Material
Aluminum
Type
Oval Gear
Flow Material
Engine Oil and Transmission Fluid
Frequency Range (Hz)
10 To 10 K
Wetted Materials
Acetal, Aluminum, Nitrile, Steel
Max. Viscosity
1000cP
Flow Range
0.26 to 7.8 gpm
Display Type
Mechanical
O-Ring
Nitrile
Ambient Temperature
23 to 131 Degrees F
Strainer
60 Mesh
Output Type
Mechanical
Display Units
Quarts
Fluid Temp. Range (Deg. C)
-5 to 55
Accuracy (%)
+/-1.0
Flow Range (GPM)
0.26 to 7.8
Power Requirement
2 AAA Batteries
Rotor Type
Acetal
Fluid Temp. Range (Deg. F)
23 to 131
Includes
2 AAA Batteries
Fitting Type
FNPT
Pressure Rating (PSI)
1000

Description

Lube Meter Display, Housing Material Aluminum, Output Type Mechanical, Display Type Mechanical

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.