Cut-Resistant Coated Gloves, Cut Level A6 , Dipped , Foam Nitrile , Smooth , XL 1 PR

  • Mfr # KKC6FN-05-XL

  • Zoro # G2151644


product price:  $11.25
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KKC6FN-05-XL
Zoro #
G2151644
UPC #
696511864356
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Fiberglass,HPPE
ANSI/ISEA Cut Grams
4018
Glove Construction
Seamless Knit
Application
Manufacturing
Palm Material
HPPE
ANSI/ISEA Puncture Force
156 N
Glove Cut
Gunn
Abrasion Resistant
Yes
Thumb Style
Wing
Standards
ANSI/CE
Finger Material
HPPE
Stitching Material
HPPE
ANSI/ISEA Puncture Level
5
Suggested Use Environment
Dry, Light Oil and Oily
Glove Hand Style
Left and Right
Weight
3.00 oz
Puncture Resistant
Yes
Latex-Free
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
Silicone-Free
No
Brand and Series
Iron Clad Command KKC6FN
ANSI/ISEA Abrasion Cycles
5000
Glove Back Material
HPPE
Touchscreen Compatible
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Glove Coating Color
Black
Minimum Temperature
Not Rated
Knit Material Color
Gray
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.