Cut-Resistant Coated Gloves, Cut Level A5 , Dipped , Foam Nitrile , Smooth , M 1 PR

  • Mfr # KKC5KV-03-M

  • Zoro # G2152019


product price:  $10.69
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKC5KV-03-M
Zoro #
G2152019
UPC #
696511869139
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R),Steel
ANSI/ISEA Cut Grams
3088
Glove Construction
Seamless Knit
Palm Material
Kevlar(R)
Suggested Use Environment
Dry, Light Oil and Oily
ANSI/ISEA Puncture Level
4
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
Glove Cut
Gunn
ANSI/ISEA Puncture Force
131 N
Application
Manufacturing
Puncture Resistant
Yes
Abrasion Resistant
Yes
Finger Material
Kevlar(R)
Thumb Style
Wing
Standards
ANSI/CE
Weight
3.00 oz
Reinforcement Coverage
Reinforced Thumb Crotch
Latex-Free
Yes
Silicone-Free
No
Brand and Series
Iron Clad Command KKC5KV
ANSI/ISEA Abrasion Cycles
6272
Glove Back Material
Kevlar®
Double-Dipped
No
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Knit Material Color
Yellow
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Glove Lining Material
Kevlar®
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A5, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.