TIG Welding Gloves, Premium Goat Grain, Padded Palm, Gauntlet Cuff, M, 1 Pair

  • Mfr # 1540-4

  • Zoro # G2152073


product price:  $21.49
/pr

Key Features

Cuff Material
Leather
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1540-4
Zoro #
G2152073
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Cuff Length
4 in
Glove Length
12-1/2"

Details

Item
Welding Gloves
Cuff Material
Leather
Application
MIG, TIG
Cuff Style
Gauntlet
Glove Back Material
Cowhide
Glove Leather Grade
A
Palm Material
Goatskin
Thumb Style
Kontour
Series
1540
Glove Liner Material
Fleece/Foam
Welding Glove Application
MIG, TIG
Color
White
Glove Cut
Gunn - Full Back
Design
Form Fitting Kontour(TM) Pattern
Lining Material
Unlined
Stitching Material
Kevlar(R)
Includes Padded Palm
Yes
Brand and Series
Caiman(R) 1540
Includes Red Palm
No
Leather Glove Style
Work
Includes Double Palm
Yes
Includes Pinch Point Protection
No
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
Glove Construction
Kontour(TM)
Glove Features
Double Palm, Glide Patch, Padded Palm
Includes Glide Patch
Yes
Rope Channel Reinforcement
Yes
Reinforcement Coverage
Reinforced Palm, Reinforced Finger Sides
Water Resistant
No
Cuff Color
Tan
Leather Palm Process
Grain
Includes ID Panel
No
Glove Materials
Goatskin, Cowhide
Leather Color
White; Gold
Thumb Sweat Wipe
No
Reflective Backing
No
Leather Grade
Premium
Waterproof
No
Insulated
Yes
Leather Glove Liner Type
Fleece/Foam Back
Glove Insulation Material
Fleece/Foam
Glove Back Color
White
Touchscreen Compatible
No
Palm Style
Padded, Reinforced
Includes Pull Strap
Yes
Oil Resistant
No
High-Visibility
No
ANSI/ISEA Puncture Level
Not Tested
ANSI/ISEA Cut Level
Not Tested

Description

Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Goatskin, Glove Back Material Cowhide, Glove Length 12 1/2 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family White, Cuff Gathered, Glove Size M, Hand Left and Right, Color White, Cuff Material Cowhide, Design Form Fitting Kontour(TM) Pattern, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.