Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Not Applicable , Smooth , M 1 PR

  • Mfr # KKC3FN-03-M

  • Zoro # G2152247


product price:  $13.39
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKC3FN-03-M
Zoro #
G2152247
UPC #
696511868835
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Coverage
Palm and Fingers
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Fiberglass, HPPE
ANSI/ISEA Cut Grams
1226
Glove Construction
Seamless Knit
Standards
ANSI, EN390
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
4
Palm Material
HPPE
Stitching Material
HPPE
Application
Manufacturing
Puncture Resistant
Yes
Finger Material
HPPE
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
116 N
Glove Cut
Gunn
Thumb Style
Wing
Suggested Use Environment
Dry, Light Oil and Oily
Weight
3.00 oz
Silicone-Free
No
Latex-Free
Yes
Brand and Series
Iron Clad Command KKC3FN
Reinforcement Coverage
Reinforced Thumb Crotch
ANSI/ISEA Cut Load
1,226 g
Glove Back Material
HPPE
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Touchscreen Compatible
Yes
Knit Material Color
Gray
Hand Protection Style
Glove
Glove Coating Color
Black
Double-Dipped
No
Minimum Temperature
Not Rated
EN 388 Rating
4X43E
Palm Type
Coated
Includes Finger Fourchettes
No
Sold As
Pair
Cuff Color
Gray
Finger Coverage
Full Finger
Pairs per Package
1
Reversible
No
Lint-Free
Yes
Hem Style
Finished
Glove Styles
Seamless Knit

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.