Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # MAX3-D52.H19

  • Zoro # G215271650


product price:  $39.29
/ea

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
MAX3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAX3-D52.H19
Zoro #
G215271650
UPC #
-
Country of Origin
India

Dimensions

Process Connection Size
1/4 in
Case Diameter
68 in
Nominal Dial Diameter
2 1/2 in
Case Depth
30 in

Details

Item
Pressure Gauge
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
MAX3
Lens Material
Acrylic
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Case Material
Stainless Steel
Includes
Vent Plug
Standards
EN-837
Socket Material
Copper Alloy
Case Color
Metallic
Sensor Material
Copper Alloy
Pressure Range Type
Vacuum
Dial Color
White
Pointer Color
Black
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
Universal
Field Fillable
No
Process Media Temperature - Minimum
-4 Degrees F
Compatible with Series
MAX3
Primary Scale Vacuum Measurement - Minimum
0 psi
Non-Sparking
Yes
Case Liquid
Glycerin
Secondary Scale Units
bar
Includes Calibration Certificate
No
Accuracy Grade
EN-837
Dial Face Material
Aluminum
Pointer Material
Aluminum
Bezel Gasket Material
Elastomer
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP65
NEMA Enclosure Rating
No Enclosure
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi
Scale Type
Single
Primary Scale Vacuum Measurement - Maximum
60 psi
Operating Temperature - Maximum
140 Degrees F

Description

Pressure Gauge, Accuracy +/-1.60 Percent, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, Dry Dampening Feature Not Applicable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case Yes, Panel-Mountable No, Socket Material Copper Alloy, Sensor Material Copper Alloy, Accuracy Grade EN-837, Series MAX3, Primary Scale Units psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.