Cut-Resistant Coated Gloves, Cut Level A6 , Dipped , Foam Nitrile , Smooth , M 1 PR

  • Mfr # KKC6FN-03-M

  • Zoro # G2152807


product price:  $11.25
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKC6FN-03-M
Zoro #
G2152807
UPC #
696511864332
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Command(R)
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Fiberglass,HPPE
ANSI/ISEA Cut Grams
4018
Glove Construction
Seamless Knit
Glove Cut
Gunn
Weight
3.00 oz
Abrasion Resistant
Yes
ANSI/ISEA Puncture Force
156 N
Standards
ANSI/CE
Palm Material
HPPE
Suggested Use Environment
Dry, Light Oil and Oily
Finger Material
HPPE
Application
Manufacturing
Stitching Material
HPPE
Glove Hand Style
Left and Right
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
5
Thumb Style
Wing
Latex-Free
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
Brand and Series
Iron Clad Command KKC6FN
Silicone-Free
No
ANSI/ISEA Abrasion Cycles
5000
Glove Back Material
HPPE
Touchscreen Compatible
Yes
Hand Protection Style
Glove
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Knit Material Color
Gray
Glove Coating Color
Black
Double-Dipped
No
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.