Hand Scraper Item, Brown, Blade 3" W

  • Mfr # 696166

  • Zoro # G2152983


product price:  $5.19
/ea

Key Features

Overall Length
7 4/5 in
Color
Brown
Blade Width
3 in
Handle Material
Polypropylene
Blade Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
696166
Zoro #
G2152983
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 4/5 in
Blade Width
3 in
Blade Length
3 1/4 in
Overall Height
7 3/4 in

Details

Item
Hand Scraper
Color
Brown
Handle Material
Polypropylene
Blade Material
Polypropylene
Features
Sterilizable, No Seams or Cracks for Bacterial Growth
Scraper Design
1-Piece
Standards
FDA compliant
Working Temp.
-22 Degrees to 176 Degrees F
Metal Detectable
No
Tether Capable
Tether Ready
Tether Style
Tether Ready
Product Type
Scraper
Maximum Autoclave Temperature
250 Degrees F
NSF Certified
No
Maximum Temperature
183 Degrees F
Minimum Temperature
-22 Degrees F
Perforation
Solid
Halal/Kosher
Halal, Kosher
Autoclavable
Yes
Handle Included
No
Maximum Dishwasher Temperature
199 Degrees F

Description

This Remco Hand Scraper is the perfect tool for removing old paint, caulk and rust. It features a blade made of polypropylene that is tough enough to handle most surfaces. The 3" wide blade has a length of 3 1/4 in., allowing you to scrape off even large areas with ease. This scraper's one-piece design allows it to resist corrosion and ensures durability. You can use this brown hand scraper on surfaces as low as -22 degrees Fahrenheit and as high as 176 degrees Fahrenheit. Its tether ready design means you can attach it to your work belt or tool bag for easy access. The Remco Hand Scraper will prove itself to be an essential tool when working with paints, caulk and rust around the house or job site.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.