Shop RHEEM

65 gal Electric Tank Water Heater, Single Phase 81.1 in H

  • Mfr # PROPH65 T2 RH400-15
  • Zoro # G215306758

product price: 
$
3,232.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
65 gal
Phase
Single
Overall Height
81.1 in
Tank Outer Shell Material
Plastic
Height to Hot Outlet
42.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PROPH65 T2 RH400-15
Zoro #
G215306758
UPC #
020352813387
Country of Origin
Mexico

Dimensions

Overall Height
81.1 in
Height to Hot Outlet
42.4 in
Overall Depth
24.6 in
Tank Height
64.19 in
Manufacturer Warranty Length
10 yr
Overall Width
29.5 in
Height to Cold Inlet
42.4 in
Height to T and P Valve
42.38 in
Hot Outlet Size
3/4 in
Tank Diameter
24.25 in
Cold Inlet Size
3/4 in
Fits Chest Size
Dip Tube Diffuser Reduces Sediment Improving Efficiency and Tank Life, Duct Ready Design, Easy Access Top Mounted Washable Air Filter, Premium Grade Anode Rod Extends the Life of the Tank

Details

Item
Electric Tank Water Heater with Heat Pump
Tank Capacity
65 gal
Phase
Single
Tank Outer Shell Material
Plastic
Recovery Rate @ Rise
16 gph @ 90 Degrees F
Maximum Recovery Flow Rate
16 gph @ 90 Degrees F
Maximum Water Pressure
150 psi
Energy Factor
3.55
Market
Residential
WiFi Enabled
Yes
First Hour Rating
54 gal
Power Consumption
2,750 W
Equivalent BtuH
4,200 BtuH
Cold Inlet Type
NPT
Element Material
Stainless Steel
Tank Lining Material
Vitreous Glass
Water Connection Location
Top
Included Valves
Drain, Temperature and Pressure Relief
Operating Voltage
208 to 240V
Includes Heat Pump
Heat Pump Included
Standards
AHRI B and W Certified, CO2 Sustainability, cULus, Energy Star, LEED Poits 3, NSF/ANSI 372 Certified (Lead Content), Title 24 Compliant (JA13 Ready)
Minimum Wattage
2,250 W
Hot Outlet Type
NPT
Overheat Protection
Yes
Tank Insulation Material
Non-CFC Foam
Features
Dip Tube Diffuser Reduces Sediment Improving Efficiency and Tank Life, Duct Ready Design, Easy Access Top Mounted Washable Air Filter, Premium Grade Anode Rod Extends the Life of the Tank
Environment
Indoor
Control Type
Smart Device/App, Wi-Fi
Product Type
Electric Tank Water Heater with Heat Pump

Description

Electric Tank Water Heater with Heat Pump, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 4,200 BtuH, First Hour Rating 54 gal, Maximum Recovery Flow Rate 16 gph @ 90 Degrees F, Overall Height 81.1 in, Power Consumption 2,750 W, Tank Capacity 65 gal, Tank Diameter 24.25 in, Market Residential, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Control Type Smart Device/App, Wi-Fi, Current 12 A, Element Material Stainless Steel, Energy Factor 3.55, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.