Split Sleeve Kit, 12 In.L, 4 In.D, Steel

  • Mfr # FSR400

  • Zoro # G2153094


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Usage Location
Fire-Rated Walls and Floors
Expansion Temperature
230 Degrees F
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSR400
Zoro #
G2153094
UPC #
730573240007
Country of Origin
United States

Dimensions

Overall Length
12 in
Diameter
4 in
Thickness
0.06 in
Overall Height
4 in
Overall Width
11.5 in

Details

Item
Split Sleeve Kit
Color
Silver
Fire Rating
1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated
Usage Location
Fire-Rated Walls and Floors
Expansion Temperature
230 Degrees F
Shape
Round
Includes
(2) Gaskets, (2) Plates, (2) Split Steel Sleeves, Labels, Putty Bar
For Use On
Cable
Minimum Service Temperature
-10 Degrees F
Maximum Service Temperature
120 Degrees F
Includes Mounting Hardware
Yes
Firestop Type
Putty Sleeves For Walls and Floors
Material
Steel

Description

Split Sleeve Kit, Fire Rating 1 hr, 1 to 2 hr, 2 hr, 3 hr, 30 min, 4 hr, Not Rated, For Pipe Size Not Applicable, For Use On Cable, Includes (2) Gaskets, (2) Plates, (2) Split Steel Sleeves, Labels, Putty Bar, Includes Mounting Hardware Yes, Outside Diameter Not Applicable, Overall Height 4 in, Overall Length 12 in, Overall Width 11.5 in, Shape Round, Usage Location Fire-Rated Walls and Floors, Color Silver, Expansion Temperature 230 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.