This item is Discontinued.

Honeywell Zone Damper, 24 AC, H 24In, W 12In, D 4In ZD24X12

Zone Damper, 24 AC, H 24In, W 12In, D 4In (Discontinued)

  • Mfr # ZD24X12
  • Zoro # G2153435
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZD24X12
Zoro #
G2153435
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
4
Height (In.)
24
Width (In.)
12

Details

Item
Zone Damper
Connection
2 Wires
For Use With
Forced Air Zoning Control Panels
Voltage (AC)
24
Application
Controls Air Flow In Heating And Cooling Systems
Rotation Angle (Deg.)
90
Power Method
24 Volts
Timing (Sec.)
30
Type
Square Damper
Output Amps
.32A
Ambient Temp. Range
40F-140F

Description

Zone Damper, Terminal Designations -, Includes -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.