10 Compartments PACKOUT Tool Case, 16-3/8 in W x 16-1/4 in D x 2-1/2 in H, Red

  • Mfr # 48-22-8431

  • Zoro # G2153516


product price:  $46.97
/ea

Key Features

Material
Plastic
Latch Type
Latch
Features
Integrated Center Slot For Long Bits And Blade, Slim Design For Organization Of Small Items
For Use With
Modular Storage System
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8431
Zoro #
G2153516
UPC #
045242516728
Country of Origin
Israel

Dimensions

Overall Length
19 49/64 in
Overall Width
16 3/8 in
Overall Height
2 1/2 in
Overall Depth
16 5/16 in
Interior Dimensions
18 in W x 12 in D x 1 51/64 in H
Handle Length
2 1/2 in
Handle Width
7 1/2 in
Interior Depth
12 in
Interior Height
1 13/16 in
Interior Width
18 in

Details

Item
Tool Case
Number of Compartments
10
Material
Plastic
Latch Type
Latch
Features
Integrated Center Slot For Long Bits And Blade, Slim Design For Organization Of Small Items
For Use With
Modular Storage System
Finish
Matte
Includes
(1) Packout Low Profile Organizer
Number of Drawers
0
Number of Dividers
10
Bin Color
Red
Number of Bins
1
Total Storage Capacity
389 cu in
Configuration
Individual Tool Box
Stackable
Stackable
Part of a Modular System
Modular System Part
Body Finish
Matte
Handle Grip Style
Plastic Coated
Number of Keys Included
0
Locking System
Latch
Number of Boxes
1
Includes Keys
Keys Not Included
Includes Casters
Casters Not Included
Includes Drawers
Drawers Not Included
Lid Style
Hinged
Series
PACKOUT(TM)
Color
Red
Number of Trays
0
Closure Type
Latch
Handle Type
Fixed
Standards
IP65
Handle Material
Plastic
Compatible Modular System
PACKOUT(TM)

Description

If you want to keep your tools organised, the Milwaukee 48-22-8431 PACKOUT Organizer is just what you need. This compartment box can hold small items and has a slim design that allows for efficient storage. With an integrated center slot for long bits and blades, this organizer offers convenience and versatility. The slim design allows it to fit into tight spaces so you can carry your tools around with ease. It has 10 compartments in total, allowing you to store all of your tools without having them jumbled together. The tool case is made of plastic and comes in red colouring. Keeping your tools organised will be a breeze with the Milwaukee 48-22-8431 PACKOUT Organizer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.