PACKOUT Tool Case, 5 Compartments, 9-3/4 in W x 15-1/4 in D x 2-1/2 in H, Red, Plastic

  • Mfr # 48-22-8436

  • Zoro # G2153525


product price:  $31.97
/ea

Key Features

Material
Plastic
Latch Type
Latch
Features
Clear Top For Easy Identification Of Products, Slim Design For Organization Of Small Items
For Use With
Modular Storage System
Overall Depth
15 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-22-8436
Zoro #
G2153525
UPC #
045242524211
Country of Origin
Israel

Dimensions

Overall Depth
15 3/16 in
Overall Width
9 3/4 in
Overall Length
16 25/64 in
Overall Height
2 1/2 in
Height (In.)
2 33/64 in
Handle Width
6 1/2 in
Handle Length
2 1/2 in
Interior Dimensions
8 in W x 12 in D x 1 51/64 in H
Interior Depth
12 in
Interior Height
1 13/16 in
Interior Width
8 in

Details

Item
Tool Case
Number of Compartments
5
Material
Plastic
Latch Type
Latch
Features
Clear Top For Easy Identification Of Products, Slim Design For Organization Of Small Items
For Use With
Modular Storage System
Finish
Matte
Includes
(1) Packout Low Profile Organizer
Number of Drawers
0
Number of Dividers
5
Bin Color
Red
Number of Bins
1
Configuration
Individual Tool Box
Total Storage Capacity
173 cu in
Color
Red
Standards
IP65
Part of a Modular System
Modular System Part
Series
PACKOUT(TM)
Stackable
Stackable
Body Finish
Matte
Handle Type
Fixed
Closure Type
Latch
Handle Grip Style
Plastic Coated
Number of Trays
0
Number of Keys Included
0
Number of Boxes
1
Locking System
Latch
Includes Drawers
Drawers Not Included
Includes Casters
Casters Not Included
Includes Keys
Keys Not Included
Lid Style
Hinged
Handle Material
Plastic
Compatible Modular System
PACKOUT(TM)

Description

PACKOUT modular storage system is the industry's most durable and versatile storage system. The PACKOUT Low-Profile Compact Organizer is constructed with impact resistant materials so it can withstand harsh jobsite environments. An IP65 rated weather seal protects your tools, accessories, and small parts from rain and other jobsite debris. The small and shallow organizer's interior features 5 removable storage bins that with removable dividers. The transparent lid of the organizer seals the bins to prevent contents from migrating and shifting during transport. Heavy duty latches and reinforced hinges ensure that the slim and compact organizer keeps the contents contained and protected. PACKOUT modular storage allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.