45 Degree Elbow 45 Degree Elbow, 3/4" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 0310023601

  • Zoro # G2153636


product price:  $6.39
/ea

Key Features

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/4"
Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0310023601
Zoro #
G2153636
UPC #
690291346811
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
3/4"
Pipe Size - Pipe Fitting
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Pipe Size
3/4"

Details

Specific Fitting Shape
45 Degree Elbow
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
45 Degree Elbow
Standards
UL: FM Approved: ASME B16.3
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Max. Pressure
300 psi@150 Degrees F
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi @ 350 Degrees F
Specific Pipe Fitting Shape
45 Degree Elbow
Temp. Range
-20 Degrees to 350 Degrees F
Fitting Schedule/Class
Class 150
Fitting Side B Gender
Female
Includes Seal
No
Maximum Operating Pressure
300 psi @ 150 Degrees F
For Pipe Schedule
40
Color
Black
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Application
Air, Natural Gas, Oil, Steam, Non-Potable Water

Description

45 Degrees Elbow, Malleable Iron, Class Class 150, For Pipe Schedule Schedule 40, 3/4 in, Female, Threaded, 3/4 in, Female, Threaded, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.