Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bike Rack, Galv, (7)Bikes, 36 in. H, 3 in. W

  • Mfr # QS-H36-7-SF-G

  • Zoro # G2153825


product price: $480.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Holds
(7) Bikes
Length
63 3/4 in
Mounting
Surface
Width
3 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-H36-7-SF-G
Zoro #
G2153825
UPC #
-
Country of Origin
United States

Dimensions

Length
63 3/4 in
Width
3 in
Height
36 in
Usable Opening Width
10 in
Overall Width
3 in
Overall Length
64 in
Slot Width
10 in
Overall Height
36 in

Details

Item
Bike Rack
Holds
(7) Bikes
Mounting
Surface
Color
Silver
Material
Steel
Finish
Galvanized
Number of Bikes
7
Rack Style
Wave
Capacity
7
Number of Open Slots
7

Description

Bike Rack, Number of Bikes 7, Rack Style Wave, Finish Galvanized, Overall Height 36 in, Overall Length 64 in, Slot Width 10 in, Mounting Location Surface, Color Silver, Overall Width 3 in, Rack Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.