
Cable Tie, 365 mm L, Transparent, PA 6.6, 540 N Strength
Mfr # 3240774
Zoro # G215453018
product price:Â $0.25
/ea
Sold in multiples of 100 for $25.00
Key Features
Cable Tie Style
Halogen and Silicon Free, Standard
Nominal Length
365 mm
Width
7.8 mm
Color
Transparent
Material
PA 6.6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3240774
Zoro #
G215453018
UPC #
-
Country of Origin
Italy
Dimensions
Nominal Length
365 mm
Width
7.8 mm
Details
Item
Cable Tie
Cable Tie Style
Halogen and Silicon Free, Standard
Color
Transparent
Material
PA 6.6
Tensile Strength
540 N
Description
Cable binders for quick and secure bundling standard version
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.