Telescoping Fiberglass Leveling Rod, 25ft

  • Mfr # 06-925C

  • Zoro # G2154957


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Length
25 ft
Includes
Case
Color
Black, White
Construction
Fiberglass
Markings
Scale On Back Side For Quick Overall Height Measurements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06-925C
Zoro #
G2154957
UPC #
644425061248
Country of Origin
India

Dimensions

Length
25 ft
Adjustable Height
Telescoping
Overall Height - Minimum
4 3/16 ft
Overall Height - Maximum
25 ft
Overall Width
3 in

Details

Item
Telescoping Leveling Rod
Includes
Case
Color
Black, White
Construction
Fiberglass
Markings
Scale On Back Side For Quick Overall Height Measurements
Graduations
Feet/Inches/8ths
Type
Rectangular
Number of Sections
6
Characteristics
Corrosion Resistant, Non-Conductive, Has Spring Loaded Delrin(R)Lock Buttons
Number of Segments
6
Graduation Marks
1/8 in, 1 ft, 1 in
Compatible with Manufacturer Model Number
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Compatible with Level Type
Optical and Transit Levels, Rotary Laser Levels
Material
Fiberglass
Compatible Manufacturer Part Number
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Compatible Manufacturer Model Number
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
For Use With Mfr. Model Number
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Compatible with Manufacturer Model No.
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Compatible with Mfr. Model No.
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
For Use with Mfr Model Number
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Compatible Pump Manufacturer Part Number
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK
Compatible Mfr. Model Number
GOL 26, GOL 26 CK, GOL 32, GOL 32 CK, GRL 300 HVG, GRL2000-40HK, GRL2000-40HVK, GRL4000-80CH, GRL4000-80CHK, GRL4000-80CHV, GRL4000-80CHVK, GRL4000-90CHVGK, GRL900-20HVK

Description

Telescoping Leveling Rod, Adjustable Height Telescoping, Overall Height - Maximum 25 ft, Overall Height - Minimum 4 3/16 ft, Graduation Marks 1/8 in, 1 ft, 1 in, Head Style Not Applicable, Includes Case, Material Fiberglass, Mounting Thread Size Not Applicable, Number of Segments 6, Color Black, White, Compatible with Grainger Part Number 31NE35, 348GP3, 348GP4, 348GP5, 348GP6, 45JL22, 45JL23, 494R20, 61KL78, 61KL79, Compatible with Level Type Optical and Transit Levels, Rotary Laser Levels

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.