
Fiber Disc, Ceramic, 5 in Dia., PK25
Mfr # 7100349604
Zoro # G215506318
product price:Â $136.99
/pk 25, $5.48/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
YF
Grit
80
Series
1187C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7100349604
Zoro #
G215506318
UPC #
00068060671042
Country of Origin
United States
Dimensions
Connector Size
7/8 in
Overall Diameter
5 in
Details
Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Backing Weight
YF
Grit
80
Series
1187C
Coating Coverage
Closed
Backing Material
Fiber
Features
Purple
Color
Purple
Connector Type
Unthreaded Hole
Maximum Operating Speed
12,000 RPM
Resistance Properties
Heat, Tear
Description
Abrasive Disc, Abrasive Disc, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.