
Shop A-PRIME
See all product information
Long Life Aluminum Oxide Flap Wheels, 3in x 2in x 1/4, 1/4 Shank, 10PK
Mfr # 11001
Zoro # G715555939
product price:Â $12.29
/pk 10, $1.23/ea
Sold in multiples of 50 for $614.50
Key Features
Overall Diameter
3 in
Flap Width
2 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11001
Zoro #
G715555939
UPC #
843568110015
Country of Origin
Türkiye
Dimensions
Overall Diameter
3 in
Flap Width
2 in
Details
Abrasive Material
Aluminum Oxide
Grit
120
Description
These high-performance flap wheels are designed to deliver exceptional durability and efficiency for a variety of grinding and finishing applications. Constructed with premium aluminum oxide abrasive material, they provide consistent cutting action and a smooth finish on metals, wood, and plastics. The 3-inch diameter and 2-inch width offer ample surface area for effective material removal, while the 1/4-inch shank ensures compatibility with most power tools. Ideal for deburring, blending, and polishing, these flap wheels are a reliable choice for both professional and DIY projects.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.