Hi-Viz Cable Protector, 1-7/8 in H, 36 in L, 19-3/4 in W, 5 Channel, Polyurethane, Black, Green

  • Mfr # GD5X125-FLG/B

  • Zoro # G215508657


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Height
1-7/8 in
Width
19-3/4 in
Load Capacity
21,000 lb/Axle
Number of Channels
5
Max. Cable Dia.
1-13/40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GD5X125-FLG/B
Zoro #
G215508657
UPC #
812958001844
Country of Origin
United States

Dimensions

Height
1-7/8 in
Length
36 in
Width
19-3/4 in
Max. Cable Dia.
1-13/40 in
Channel Width
1 3/8 in

Details

Item
Hi-Viz Cable Protector
Load Capacity
21,000 lb/Axle
Number of Channels
5
Material
Polyurethane
Color
Black, Green
Style
Hinged
For Use With
5-Channel Guard Dog Cable Protector
Connection Style
Dog Bone

Description

HI-VIZ CABLE PROTECTOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.