Standard Solid Vest, Lime, S/M

  • Mfr # 8225HL

  • Zoro # G2155388


product price:  $7.59
/ea

Key Features

Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Stripe Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8225HL
Zoro #
G2155388
UPC #
720476211839
Country of Origin
Indonesia

Dimensions

Size
S/M
Vest Size
M, S
Reflective Stripe Width
2 in

Details

Item
High Visibility Safety Vest
Color
Lime
ANSI Class
2
Material
Polyester
Closure Type
Hook-and-Loop
Stripe Color
Silver
Standards
ANSI-Compliant
Features
Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab
Pockets
0-3
Includes LED Lights
No
Pocket Location
Left Chest, Right Chest
Number of Outside Pockets
2
Fall Protection Compatible
No
Total Number of Pockets
3
Reflective Stripe Location
Back, Chest, Waist
Fabric Construction
Solid
Material Construction
Solid Polyester
Number of Inside Pockets
1
Reflective Stripe Color
Silver

Description

Vest, ANSI Class 2, Vest Size M, S, Features Hook and Loop Breakaway on Shoulders and Sides, Single Radio Mic Tab, Standards ANSI-Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.