Chore Gloves, Cotton Flannel, Uncoated, Green, L, 1 PR
Mfr # 818-L
Zoro # G2156464
product price:Â $6.99
/pr
Sold in multiples of 12 for $83.88
Key Features
Color
Green
Glove Materials
Cotton Flannel
Glove Coating Coverage
Uncoated
Length
10 in
Glove Lining Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
818-L
Zoro #
G2156464
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Length
10 in
Glove Length
10 in
Details
Item
Chore Gloves
Color
Green
Glove Materials
Cotton Flannel
Glove Coating Coverage
Uncoated
Glove Lining Material
Cotton
Glove Cut
Clute
Fabric Weight
18 oz
Thumb Style
Wing
Glove Coating Material
Uncoated
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Liner Material
Cotton
Description
Chore Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.