Blender, HP 1, Capacity 48 oz., 750W, 120V

  • Mfr # BB340

  • Zoro # G2156918


product price:  $325.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy-Duty
Capacity
48 oz
HP
1 hp
Number of Speeds
2
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB340
Zoro #
G2156918
UPC #
040072035029
Country of Origin
United States

Dimensions

Overall Width
7 5/8 in
Overall Height
16 in
Overall Depth
8 3/8 in

Details

Item
Blender
Type
Heavy-Duty
Capacity
48 oz
HP
1 hp
Number of Speeds
2
Voltage
120V AC
Watts
750 W
Standards
NSF, TUV
Container Material
Copolyester
Wattage
820 W
Product Type
Blender
Frequency
60 Hz
Includes Sound Enclosure
No
Horsepower
1 hp
Current
6.8 A
Features
Recommended for 25 to 49 Drinks Per Day, Removable Rubberized Jar Pad Dampens Sound and Makes Cleanup Easy
Blending Functions
Pulse
Actuation
Electronic Keypad
Weight
7 lb

Description

Blender, Capacity 48 oz, Horsepower 1 hp, Overall Width 7 5/8 in, Overall Depth 8 3/8 in, Overall Height 16 in, Blending Functions Pulse, Number of Speeds 2, Voltage 120V AC, Wattage 820 W, Actuation Electronic Keypad, Container Material Copolyester, Includes Sound Enclosure No, Current 6.8 A, Features Recommended for 25 to 49 Drinks Per Day, Removable Rubberized Jar Pad Dampens Sound and Makes Cleanup Easy, Frequency 60 Hz, Product Type Blender, Standards NSF, TUV, Weight 7 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.