Hazardous Material Storage Cabinet, 60 gal, 2 Shelves, Steel, 34 in W x 66 1/2 in H x 34 in D

  • Mfr # 45AE82

  • Zoro # G2157018


product price:  $1,515.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Exterior Height
66 1/2 in
Exterior Depth
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45AE82
Zoro #
G2157018
UPC #
190735092453
Country of Origin
Mexico

Dimensions

Exterior Height
66 1/2 in
Exterior Depth
34 in
Exterior Width
34 in
Depth
34 in
Cabinet Height Range
Full Height
Door Opening Height
59 1/2 in
Door Opening Width
31 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
34 in x 34 in x 66 1/2 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
60 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM, NFPA Code 30, OSHA
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Hinged
Finish
Powder Coated
Rated For Flammable Storage
Yes
Number of Doors
2
Features
Bunged Air Vents on Each Side of the Cabinet
Indoor/Outdoor
Indoor
Safety Storage Type
Cabinet
NFPA 30
NFPA 30 Compliant
Compatible Shelf Model Number
FS-SH-2930
NFPA 400
Not NFPA 400 Compliant
Wall Construction
Welded, Dual Wall Steel
Storage Container Type
Small Containers
Includes Rollers
Rollers Not Included
Storage Chemical Type
Flammables
EN Fire Rating
Non-Combustible
FM Class
6050
Other Standards
FM Approved

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 66 3/8 in, Width 34 in, Depth 34 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 2, Color Yellow, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.