Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UN78JU7500F
Zoro #
G2157045
UPC #
887276094434
Country of Origin
Mexico
Dimensions
Screen Size
78"
Height
42 39/64 in
Width
69 13/64 in
Depth
14 7/64 in
Description
HDTV, Screen Refresh Rate 240 Hz, Display Type LED Flat Screen, Includes Remote Control, 3D Active Glasses, Power Cable, Slim Gender Cable, E-Manual, Manual, Warranty, Language Options English/French/Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.