Univ Battery Terminal, 6 to 2/0ga, PK2

  • Mfr # 82-9134

  • Zoro # G2157215


product price:  $5.99
/pk 2, $3.00/ea

Key Features

Alignment
Universal
Connection Material
Lead
Connection Type
Side Terminal
Gauge
6 ga. to 2/0 ga.
Length
3 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-9134
Zoro #
G2157215
UPC #
-
Country of Origin
China

Dimensions

Length
3 13/16 in
Width
2.6094 in
Overall Width
2.6 in
Overall Length
3 13/16 in

Details

Item
Battery Terminal
Alignment
Universal
Connection Material
Lead
Connection Type
Side Terminal
Gauge
6 ga. to 2/0 ga.
Attachment Location
Side
Features
Automotive and Light Truck Applications
Includes
Hardware
Polarity
Negative/Positive
Application
Automotive and Light Truck Applications
Type
Battery Connectors
Contact Material
Lead

Description

Battery Terminal, Alignment Universal, Connection Type Side Terminal, Gauge 6 to 2/0 ga, Color Code Not Applicable, Polarity Negative/Positive, Contact Material Lead, Overall Length 3 13/16 in, Overall Width 2.6 in, Overall Depth Not Applicable, Features Automotive and Light Truck Applications, Includes Hardware, Attachment Location Side, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.