Antacid, Chewable Tablet, 420mg, PK500

  • Mfr # 80213

  • Zoro # G2157233


product price:  $16.55
/pk 500, $0.03/ea

Key Features

Industry Type
Healthcare
Formula
Calcium Carbonate
Size
420mg
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Mint
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80213
Zoro #
G2157233
UPC #
347682802134
Country of Origin
United States

Dimensions

Size
420mg

Details

Item
Antacids and Indigestion
Industry Type
Healthcare
Formula
Calcium Carbonate
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Flavor
Mint
Medicinal Type
Antacids and Indigestion
Medicinal Form
Chewable Tablet
Medicinal Count
250 x 2
Medicinal Flavor
Mint
Medicinal Strength
Regular Strength
Form
Chewable Tablet
Includes
Spanish Labeling where Available
Package Type
BOX
Count
250 x 2
Exterior Package Type
Box
Unit Dose
420 mg
Strength
Regular Strength
Label Language
Spanish
Compatible Manufacturer Part Number
16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
Format
Tablet
Active Ingredient
Calcium Carbonate
Purpose
Antacids, Indigestion
Dose Package Type
Packets
Number of Individual Doses
250
Unit Count
500

Description

Antacids and Indigestion, Purpose Antacids, Indigestion, Active Ingredient Calcium Carbonate, Dose Package Type Packets, Unit Count 500, Unit Dose 420 mg, Strength Regular Strength, Flavor Mint, Format Tablet, Number of Individual Doses 250, Compatible Manufacturer Part Number 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI, Exterior Package Type Box

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.