Standard Clevis Pin, 1/4 in Dia, 1-23/64 in Usable Lg, Stainless Steel, 5 PK

  • Mfr # WWG-CLPSBPS-052

  • Zoro # G2157671


product price:  $8.69
/pk 5, $1.74/ea

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/4 in
Usable Length
1-23/64 in
Shank Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WWG-CLPSBPS-052
Zoro #
G2157671
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/4 in
Usable Length
1-23/64 in
Shank Length
1-1/2 in
Length
1 1/2 in
Maximum Usable Length
1 23/64 in
Maximum Hole Size
0.103 in
Head Diameter
3/8 in
Minimum Hole Size
0.088 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Includes
Hairpin
Manufacturer Location
Globally Sourced

Description

Clevis Pin,1.5 in L,SS 0.25 in dia,PK5, Product Type Standard Clevis Pin, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Head Type Headed, Head Diameter 3/8 in, Maximum Usable Length 1 23/64 in, Maximum Hole Size 0.103 in, Minimum Hole Size 0.088 in, Shank Length 1 1/2 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Pin Diameter 1/4 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.