Snsr Lav Systm - 20X18 Wall Hung, 0.5 GPM Snsr Bttry Fct, Grd Drn, Ptrp w/Clnout

  • Mfr # Z.L3.S

  • Zoro # G215797228


product price:  $1,163.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass;VitreousChina
Mounting Type
Deckmount
Color
Chrome;White
Overall Length
18.25 in
Overall Width
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z.L3.S
Zoro #
G215797228
UPC #
889934164893
Country of Origin
Germany

Dimensions

Overall Length
18.25 in
Overall Width
21.5 in
Overall Height
36.375 in

Details

Body Material
Brass;VitreousChina
Mounting Type
Deckmount
Color
Chrome;White
Finish
PC
Bowl Shape
Rectangle
Includes
Lavatory, Faucet, Grid Strainer, P-trap, Angle Stop

Description

Zurn One Systems combine complementary components that work together to create a seamless water efficient system. This system includes: Z5341 20 x 18 wall hung, single hole, concealed carrier arm lavatory includes the lead-free Z6950-XL-S-F polished chrome plated, battery powered sensor faucet with 0.5gpm non-aerated flow control along with support and shipping from one manufacturer.


  • Single hole, battery touchless faucet, 0.5-gpm
  • Paired performance for easy maintenance, highest uptime and lowest total cost of ownership
  • Simple model number for ease of specification and ordering
  • Complete ready-to-install plumbing system
  • Complete extended warranty from one manufacturer
  • Combines complementary components to create a seamless water efficient system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.