Boltless Shelving Unit, 24-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Steel

  • Mfr # ZB7-3624S-5W

  • Zoro # G2158418


product price:  $232.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Shelf Style
Single Straight
Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB7-3624S-5W
Zoro #
G2158418
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
36 in
Overall Depth
24 in
Height
84"
Width
36-5/8"
Depth
24-5/8"

Details

Item
Boltless Shelving
Shelving Type
Starter
Shelf Style
Single Straight
No. of Shelves
5
Number of Shelves
5
Material
Steel
Shelving Frame Material
Steel
Decking Material
Steel
Finish
Powder Coated
Color
Gray
Shelving Gauge
14
Shelving Post Gauge
14
Shelf Capacity
1,000 lb
Shelf Adjustments
1 1/2 in
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Item - Boltless Shelving
Boltless Shelving
Shelf Configuration
Single Straight
Finish - Shelving and Racks
Electro Coat
Beam Capacity
1000 lb.
Includes
(20) Beams, (4) Posts
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
SCS Indoor Advantage(R) Certified
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Load Capacity per Shelf
1,000 lb
Adjustability
Adjustable
Beam Profile
Z-Beam
Includes Decking
Yes
Side Panel Style
Open
Frame Material
Steel
Shelving Configuration
Starter
Whole Unit Load Capacity
5,000 lb
Duty Rating
Medium-Duty
Maximum Post Load Capacity
8,000 lb with Beams Evenly Spaced at 24 in
Shelf Material
Steel
Shelf Gauge
14 ga

Description

Boltless Shelving, Z-Beam, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Steel, Steel, (20) Beams, (4) Posts, Includes Decking Yes, 1,000 lb, Whole Unit Load Capacity 5,000 lb, Starter, Open, SCS Indoor Advantage(R) Certified, Post Gauge 14 ga, Number of Shelves 5, Maximum Post Load Capacity 8,000 lb with Beams Evenly Spaced at 24 in, Powder Coated, Medium-Duty, Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.