
Illuminated pushbutton 22 mm
Mfr # 3SU1153-0AB20-3CA0-ZY15
Zoro # G215877661
product price:Â $48.95
/ea
Sold in multiples of 8 for $391.60
Key Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3SU1153-0AB20-3CA0-ZY15
Zoro #
G215877661
UPC #
-
Country of Origin
Germany
Dimensions
Panel Cutout Diameter
22 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Spring Clamp
Standards
CE, UK CA, cULus, EAC
Description
Illuminated pushbutton, 22 mm, round, metal, shiny, red, pushbutton, flat, momentary contact type, with holder, 1NC, LED module with integrated LED 110 V AC, spring-type terminal, with laser labeling, upper case and lower case, Always upper case at the beginning of the word
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.