UL Class Fuse, RK5 Class, Time-Delay, 0.8A, 250V AC, Non-Indicating

  • Mfr # TR8/10R

  • Zoro # G2160015


product price:  $9.46
/ea

Key Features

Class
RK5
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TR8/10R
Zoro #
G2160015
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2 in.
Diameter
9/16 in.
Overall Diameter
9/16 in
Overall Length
2 in

Details

Class
RK5
Series
TR-R
Speed
Time-Delay
Amps
0.8A
AC Voltage Rating
250V AC
DC Voltage Rating
250V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V AC, 20kA at 250V DC
Body Style
Cylindrical
Body Material
Polyester
Equivalent Brand and Series
Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R
Equivalent Series
ECNR, FLNR, FRN-R, TR-R
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB
Item
UL Class Fuse
Rated voltage DC UL
250 V
Element
Dual
Weight
0.05 lb
Mounting
Clip
Standards
CSA, UL
Frequency
50/60 Hz
Connection/Terminal Material
Copper
Connection Type
Ferrule
Functionally Equal To
Bussmann FRN-R, Littelfuse FLNR
Fuse Holder Code
H
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; CSA certified to standard C22.2 no. 248.12; DC listed to UL standard 248 TRS only
Body/Insulating Material
PolyTube
AC Max I.R./Breaking Capacity: I1
200 kA
Short Description
Fuse Tri-Onic® 250V 0.8A Time-Delay Class RK5 TR Series
Connection/Terminal Type
Ferrule
Interrupt Rating - DC
20 kA
Interrupt Rating - AC
200 kA
Current
800 mA

Description

Fuse, 8/10 A, 250 V AC, 250 V DC, Class RK5, TR-R Series, Non-Indicating, Time-Delay, Body Style Cylindrical, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 250V DC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R, Equivalent Series ECNR, FLNR, FRN-R, TR-R, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.