Drill Dispenser, Master, 159 Compartments

  • Mfr # 13175

  • Zoro # G2160024


product price:  $746.99
/ea
Free Shipping & Returns

Key Features

Type
Master - Jobber and Stub Length
Holds
#1 to #60, 1/16 in to 1/2 in by 64ths, A to Z
Material
Steel
Overall Case Depth
12"
Overall Case Height
12-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13175
Zoro #
G2160024
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
12"
Overall Case Height
12-1/2"
Overall Case Width
26"
Overall Width
12 in
Overall Height
12 1/2 in
Overall Case Width (In.)
26
Overall Case Depth (In.)
12
Overall Case Height (In.)
12-1/2
Overall Depth
26 in
Drill Bit Storage Size Range
#1 to #60, 1/16 in to 1/2 in by 64ths, A to Z

Details

Item
Drill Bit Dispenser
Type
Master - Jobber and Stub Length
Holds
#1 to #60, 1/16 in to 1/2 in by 64ths, A to Z
Material
Steel
Number of Compartments
159
Number of Drawers
4
Lock Included
Yes
Not Included
Cutting Tools
Features
Vinyl Dividers
Color
Gray
For Use With
Fractional Inch Sizes, Letter Sizes, Wire Gauge Sizes
Lockable
Yes
Material - Machining
Steel
Includes Lock
Keyed
Cutting Tool Storage Type
Jobber Length Drill Bits
Measurement System
Fractional Inch, Letter, Wire
Storage Unit Type
Cabinet
Stackablilty
Stackable

Description

Drill Dispenser, Master, Jobber Length, Holds 1/16 To 1/2 In Fractions By 64ths, #1-60 Wire Gage, A-Z, Steel and Vinyl, Overall Case Width 26 In, Overall Case Depth 12 In, Overall Case Height 12 1/2 In, Number of Compartments 159, Number of Drawers 4, Lock Included, Cutting Tools Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.