Beam Web Clamp, Manual, 10 Tons

  • Mfr # BWC-10W

  • Zoro # G2160448


product price:  $3,317.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Safe Working Load
22,000 lb
Jaw Capacity
9 in to 15-3/4 in
Overall Width
24 1/4 in
Overall Height
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWC-10W
Zoro #
G2160448
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 1/4 in
Overall Height
8 3/8 in
Minimum Beam Width
9 in
Maximum Beam Thickness
1 in
Attachment Diameter
2 3/4 in
Overall Depth
3 in
Maximum Beam Width
15 3/4 in

Details

Item
Beam Web Clamp
Material
Steel
Safe Working Load
22,000 lb
Jaw Capacity
9 in to 15-3/4 in
Standards
ASME B30.20, ASME BTH-1
Jaw Material
Steel
Working Load Limit
22,000 lb
Attachment Type
Shackle
Beam Mount Location
Top
Clamp Type
Beam Web Clamp
Minimum Jaw Opening
9 in
Maximum Jaw Opening
15 3/4 in
Compatible Beam Shape
Flat

Description

Beam Lifting Clamp, Clamp Type Beam Web Clamp, Material Steel, Maximum Jaw Opening 15 3/4 in, Minimum Jaw Opening 9 in, Working Load Limit 22,000 lb, Attachment Type Shackle, Maximum Beam Thickness 1 in, Compatible Beam Shape Flat, Minimum Beam Thickness Not Applicable, Overall Height 8 3/8 in, Attachment Diameter 2 3/4 in, Beam Mount Location Top, Maximum Beam Width 15 3/4 in, Minimum Beam Width 9 in, Overall Depth 3 in, Overall Width 24 1/4 in, Standards ASME B30.20, ASME BTH-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.