HeavyDuty Coil Hook, 10 t, Max Coil W 60In

  • Mfr # 82-10-60

  • Zoro # G2160481


product price:  $9,371.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Capacity
20,000 lb
Throat Height
24 in
Max. Coil Width
60 in
Min. Coil Inside Diameter
12 in
Material Above the Bail Opening
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82-10-60
Zoro #
G2160481
UPC #
-
Country of Origin
United States

Dimensions

Throat Height
24 in
Max. Coil Width
60 in
Min. Coil Inside Diameter
12 in
Bail Opening Width
5 in
Bail Opening Height
9 in
Bail Width
1 3/4 in
Overall Width
4 in
Bail Thickness
1 3/4 in
Bail Inside Width
5 in
Maximum Coil Diameter
12 in
Bail Height
2 in
Lifting Arm Plate Depth
7 1/2 in
Maximum Coil Width
60 in
Bail Inside Length
9 in
Lifting Arm Plate Length
48 in

Details

Item
Coil Hook
Capacity
20,000 lb
Material Above the Bail Opening
2 in
Material
Alloy Steel
Standards
ASME
Headroom
41 3/8 in
Product Type
Coil Hook
Maximum Headroom
41 3/8 in
Maximum Load Capacity
20,000 lb

Description

Coil Hook, Maximum Load Capacity 20,000 lb, Maximum Coil Diameter 12 in, Maximum Coil Width 60 in, Lifting Arm Plate Depth 7 1/2 in, Lifting Arm Plate Length 48 in, Throat Height 24 in, Bail Inside Length 9 in, Bail Inside Width 5 in, Bail Thickness 1 3/4 in, Overall Width 4 in, Material Alloy Steel, Product Type Coil Hook, Minimum Headroom Not Applicable, Maximum Headroom 41 3/8 in, Bail Height 2 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.