HeavyDuty Coil Hook, 10 t, Max Coil W 48In

  • Mfr # 82-10-48

  • Zoro # G2160490


product price:  $7,822.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Capacity
20,000 lb
Throat Height
24 in
Max. Coil Width
48 in
Min. Coil Inside Diameter
12 in
Material Above the Bail Opening
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-10-48
Zoro #
G2160490
UPC #
-
Country of Origin
United States

Dimensions

Throat Height
24 in
Max. Coil Width
48 in
Min. Coil Inside Diameter
12 in
Bail Opening Width
5 in
Bail Opening Height
9 in
Bail Width
1 3/4 in
Overall Width
4 in
Bail Inside Width
5 in
Bail Inside Length
9 in
Maximum Coil Width
48 in
Lifting Arm Plate Depth
7 1/4 in
Bail Height
2 in
Lifting Arm Plate Length
39 in
Maximum Coil Diameter
12 in
Bail Thickness
1 3/4 in

Details

Item
Coil Hook
Capacity
20,000 lb
Material Above the Bail Opening
2 in
Material
Alloy Steel
Headroom
41 1/4 in
Standards
ASME
Product Type
Coil Hook
Maximum Headroom
41 1/2 in
Maximum Load Capacity
20,000 lb

Description

Coil Hook, Maximum Load Capacity 20,000 lb, Maximum Coil Diameter 12 in, Maximum Coil Width 48 in, Lifting Arm Plate Depth 7 1/4 in, Lifting Arm Plate Length 39 in, Throat Height 24 in, Bail Inside Length 9 in, Bail Inside Width 5 in, Bail Thickness 1 3/4 in, Overall Width 4 in, Material Alloy Steel, Product Type Coil Hook, Minimum Headroom Not Applicable, Maximum Headroom 41 1/2 in, Bail Height 2 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.