Adjustable Spreader Beam, 8000 lb., 144 In

  • Mfr # 16-4-12

  • Zoro # G2160588


product price:  $3,583.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Max. Spread
144 in
Min. Spread
72 in
Overall Length
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-4-12
Zoro #
G2160588
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
144 in
Maximum Material Length
144 in
Bail Inside Width
2 in
Bail Height
3/4 in
Bail Inside Length
2 3/4 in
Minimum Material Length
72 in

Details

Item
Adjustable Lifting/Spreader Beam
Material
Steel
Color
Yellow
Max. Spread
144 in
Min. Spread
72 in
Working Load Limit
8,000 lb
Headroom
18 3/4 in
Includes
Top Lifting Shackle and Two Load Shackles
Standards
ASME
Maximum Spread
144 in
Spread Adjustment Increments
6 in
Bail Adjustability
Adjustable
Minimum Spread
72 in
Beam Type
Lifting and Spreader Beam
Spread Adjustability
Adjustable
Bail Adjustment Increments
4 in
Hardware Included
Shackles
Maximum Headroom
19 in
Minimum Headroom
18 3/4 in

Description

Lifting and Spreader Beam, Working Load Limit 8,000 lb, Spread Adjustability Adjustable, Overall Length 144 in, Minimum Spread 72 in, Maximum Spread 144 in, Minimum Headroom 18 3/4 in, Maximum Headroom 19 in, Material Steel, Bail Height 3/4 in, Bail Inside Length 2 3/4 in, Bail Inside Width 2 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting and Spreader Beam, Spread Adjustment Increments 6 in, Minimum Material Length 72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.