Adjustable Spreader Beam, 8000 lb., 120 In

  • Mfr # 16-4-10

  • Zoro # G2160597


product price:  $2,953.99
/ea
Additional $375.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
60 in
Overall Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-4-10
Zoro #
G2160597
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
120 in
Bail Inside Width
2 in
Bail Height
3/4 in
Bail Inside Length
2 3/4 in
Minimum Material Length
60 in
Maximum Material Length
120 in

Details

Item
Adjustable Lifting/Spreader Beam
Material
Steel
Color
Yellow
Max. Spread
120 in
Min. Spread
60 in
Working Load Limit
8,000 lb
Standards
ASME
Includes
Top Lifting Shackle and Two Load Shackles
Headroom
18 3/4 in
Maximum Headroom
19 in
Spread Adjustability
Adjustable
Minimum Spread
60 in
Minimum Headroom
18 3/4 in
Bail Adjustability
Adjustable
Maximum Spread
120 in
Beam Type
Lifting and Spreader Beam
Hardware Included
Shackles
Bail Adjustment Increments
4 in
Spread Adjustment Increments
6 in

Description

Lifting and Spreader Beam, Working Load Limit 8,000 lb, Spread Adjustability Adjustable, Overall Length 120 in, Minimum Spread 60 in, Maximum Spread 120 in, Minimum Headroom 18 3/4 in, Maximum Headroom 19 in, Material Steel, Bail Height 3/4 in, Bail Inside Length 2 3/4 in, Bail Inside Width 2 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting and Spreader Beam, Spread Adjustment Increments 6 in, Minimum Material Length 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.