Adjustable Spreader Beam, 4000 lb., 96 In

  • Mfr # 16-2-8

  • Zoro # G2160615


product price:  $1,613.31
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Yellow
Max. Spread
96 in
Min. Spread
48 in
Overall Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-2-8
Zoro #
G2160615
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Bail Inside Width
1 3/4 in
Bail Inside Length
2 3/8 in
Minimum Material Length
48 in
Bail Height
3/4 in
Maximum Material Length
96 in

Details

Item
Adjustable Lifting/Spreader Beam
Material
Steel
Color
Yellow
Max. Spread
96 in
Min. Spread
48 in
Working Load Limit
4,000 lb
Standards
ASME
Headroom
13 1/2 in
Includes
Top Lifting Shackle and Two Load Shackles
Bail Adjustability
Adjustable
Minimum Headroom
13 1/2 in
Maximum Spread
96 in
Maximum Headroom
14 in
Hardware Included
Shackles
Spread Adjustment Increments
6 in
Minimum Spread
48 in
Spread Adjustability
Adjustable
Beam Type
Lifting and Spreader Beam
Bail Adjustment Increments
4 in

Description

Lifting and Spreader Beam, Working Load Limit 4,000 lb, Spread Adjustability Adjustable, Overall Length 96 in, Minimum Spread 48 in, Maximum Spread 96 in, Minimum Headroom 13 1/2 in, Maximum Headroom 14 in, Material Steel, Bail Height 3/4 in, Bail Inside Length 2 3/8 in, Bail Inside Width 1 3/4 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting and Spreader Beam, Spread Adjustment Increments 6 in, Minimum Material Length 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.