Adjustable Spreader Beam, 2000 lb., 96 In

  • Mfr # 16-1-8

  • Zoro # G2160630


product price:  $1,739.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Yellow
Max. Spread
96 in
Min. Spread
48 in
Overall Length
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
16-1-8
Zoro #
G2160630
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Minimum Material Length
36 in
Bail Inside Width
1 1/8 in
Bail Height
1/2 in
Maximum Material Length
72 in
Bail Inside Length
1 3/4 in

Details

Item
Adjustable Lifting/Spreader Beam
Material
Steel
Color
Yellow
Max. Spread
96 in
Min. Spread
48 in
Working Load Limit
2,000 lb
Includes
Top Lifting Shackle and Two Load Shackles
Standards
ASME
Headroom
11 in
Hardware Included
Shackles
Spread Adjustability
Adjustable
Maximum Headroom
11 in
Maximum Spread
96 in
Minimum Spread
48 in
Bail Adjustability
Adjustable
Spread Adjustment Increments
6 in
Beam Type
Lifting and Spreader Beam
Bail Adjustment Increments
4 in

Description

Lifting and Spreader Beam, Working Load Limit 2,000 lb, Spread Adjustability Adjustable, Overall Length 96 in, Minimum Spread 48 in, Maximum Spread 96 in, Minimum Headroom Not Applicable, Maximum Headroom 11 in, Material Steel, Bail Height 1/2 in, Bail Inside Length 1 3/4 in, Bail Inside Width 1 1/8 in, Hook Opening Width Not Applicable, Hardware Included Shackles, Color Yellow, Beam Type Lifting and Spreader Beam, Spread Adjustment Increments 6 in, Minimum Material Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.