End Mill, Center Cutting High Performance, Series: VRX, 5/8 in Diameter Cutter

  • Mfr # 63520

  • Zoro # G216068624


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
1-1/2 in
End Mill Cutting Type
Center Cutting High Performance
Shank Type
Weldon Flat
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63520
Zoro #
G216068624
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/2 in
Overall Length
4 in
Corner Radius
0.06 in
Shank Length
2-1/2 in

Details

Number of Flutes
4
Finish
AlTiN Coated, X.CEED
End Mill Cutting Type
Center Cutting High Performance
Shank Type
Weldon Flat
Cutting Direction
Right Hand
Helix Angle
41°
Flute Type
Spiral

Description

End Mill, Center Cutting High Performance, Series: VRX, 5/8 in Diameter Cutter, 0.06 in Corner Radius, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, Weldon Flat Shank, 2-1/2 in Shank Length, Submicron Grain Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.