This item is Discontinued.

Dayton Upblast Ventilator, 11 In, 115/208-230V 7AR93

This item is Discontinued.

Dayton

Upblast Ventilator, 11 In, 115/208-230V (Discontinued)

Mfr # 7AR93
Zoro # G2160837
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7AR93
Zoro #
G2160837
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
19 3/4 in dia
Dimension E
16 7/8 in
Dimension D
17 3/8 in
Dimension A
19 3/4 in
Recommended Damper Size (In.)
12 x 12
Base Width
19-3/4" dia.
Shaft Dia. Wheel End
3/4 in
Base Length
19-3/4" Dia
Overall Dia.
24 7/8 in
Dimension B
24 7/8 in
Dimension C
25 1/8 in
Wheel Dia.
11 in
Overall Height
24 7/8 in

Details

CFM @ 0.000-In. SP
780
Sones @ 0.125-In. SP @ 5 Ft.
8.7
Sones @ 0.250-In. SP @ 5 Ft.
8.3
Housing Material
Spun Aluminum
Motor HP
1/6
CFM @ 0.125-In. SP
656
Max. Inlet Temp.
300 Degrees
Max. BHP
0.06
RPM
1140
Standards
UL/cUL 762, AMCA Sound and Air
Bearing Type
Sealed Ball
Includes
NEMA 1 Junction Box, Mounting Plate, Drive Package
Assembled/Unassembled
Unassembled
Phase
1
Recommended Damper Stock No.
4HX74
Mounting Location
Wall
CFM @ 0.250-In. SP
502
Max. Operating Amps
3.6/1.6-1.8
Speed Controllable
No
Hz
60
Item
Upblast Centrifugal Ventilator with Motor and Drive Package
Motor Voltage
115/208/230
CFM @ 0.375-In. SP
294
Wheel Material
Aluminum
Drive Type
Belt-Drive
Wheel Type
Backward Incline

Description

Upblast Centrifugal Ventilator with Motor and Drive Package, Drive Type Belt-Drive, Base Width 19-3/4 In. dia., Base Length 19-3/4 In. Dia, Phase 1, Housing Material Spun Aluminum, Wheel Material Aluminum, Speed Controllable No, Standards UL/cUL 762, AMCA Sound and Air, Overall Height 24 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.