Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
114900
Zoro #
G2160934
UPC #
-
Country of Origin
United States
Dimensions
Width
4 ft
Depth
3"
Lip Height
1-3/8"
Details
Item
Stair Nosing
Color
Gray
Material
40% Glass-Filled Polyurethane
Standards
2009 International Building Code and Fire Code, 2009 National Fire Protection Association 101: Life Safety Code, LEED(R) Green Building Requirements
Tread Pattern
Ribbed
Description
Stair Nosing, Lip Height 1-3/8 In., Color Gray, Material 40 Percent Glass-Filled Polyurethane, Standards 2009 International Building Code and Fire Code, 2009 National Fire Protection Association 101: Life Safety Code, LEED(R) Green Building Requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.