Zoro Homepage
This item is Discontinued.
Brady Spill Truck Refill, Chem/Hazmat SKH-XLT-R

Spill Truck Refill, Chem/Hazmat (Discontinued)

  • Mfr # SKH-XLT-R
  • Zoro # G2161245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKH-XLT-R
Zoro #
G2161245
UPC #
662706252390
Country of Origin
Multiple

Details

Item
Spill Truck Refill
Color
Green
Fluids Absorbed
Chemical, Hazmat
Container Type
Refill
Includes
(300) 15 in x 19 in Pads, (36) 3 in x 4 ft SOCs, (20) 3 in x 12 ft SOCs, (8) 17 in x 19 in Pillows, (3) Pair Nitrile Gloves, (30) Disposal Bags, Goggles, Emergency Response Handbook
Standards
EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)
Volume Absorbed per Pkg.
160 gal

Description

Fluids Absorbed Chemical, Hazmat, Container Type Refill, EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910.120(j)(1)(vii); OSHA 29 CFR 1910.22(a)(2)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.