Door and Butt Hinge, Steel, Full Mortise Mounting, 1 3/4 in Leaf W x 4 in Leaf H, zinc plated

  • Mfr # 4PA64

  • Zoro # G2161616


product price:  $3.19
/ea

Key Features

Corners
Square
Door Leaf Height
4 in
Door Leaf Thickness
0.088 in
Door Leaf Width
4 in
Finish
zinc plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PA64
Zoro #
G2161616
UPC #
190735044827
Country of Origin
China

Dimensions

Door Leaf Height
4 in
Door Leaf Thickness
0.088 in
Door Leaf Width
4 in
Frame Leaf Thickness
0.088 in
Frame Leaf Width
1 3/4 in
Frame Leaf Height
4 in
Overall Width
4 in
Door Thickness - Minimum
1 3/4 in

Details

Corners
Square
Finish
zinc plated
Holes per Leaf
4
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
270 Degrees
Features
Countersunk Holes
Hardware
Included
Holes
With
Ligature Resistant
No
Pin Type
Non-Removable
Bearing Type
Plain
Item
Door and Butt Hinge
Pin Material
Steel
Hand Orientation
Non-Handed
Range of Motion - Maximum
270 Degrees
ANSI/BHMA Finish
Zinc-Plated
Corner Type
Square
Includes Hardware
Hardware Included
Removable Pin
No
Number of Holes per Leaf
4
Resistance Properties
Corrosion-Resistant
Mounting Style
Full Mortise

Description

Butt Hinge, Steel, Zinc Finish, Not Applicable Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.088 in Door Leaf Thickness, 0.088 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Features Countersunk Holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.