Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Qorpak Bottle, 4 oz, PK430 PLA-03333

Bottle, 4 oz, PK430 (Discontinued)

  • Mfr # PLA-03333
  • Zoro # G2161741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03333
Zoro #
G2161741
UPC #
-
Country of Origin
United States

Dimensions

Height
108mm
Labware Height - Metric
108 mm
Labware Screw Closure Size
24-410mm
Screw Closure Size
24-410mm
Diameter
47mm

Details

Item
Bottle
Capacity
4 oz.
Graduation Range
Not Specified
Labware Capacity - English
4 oz
Labware Body Material
LDPE
Labware Basic Material
Plastic
Mouth
Narrow
Labware Body Color
White
Closure Material
Not Included
Bottle/Jar Shape
Boston Round

Description

Bottle, Narrow Mouth, Capacity 4 oz., Mouth 24-410Bottle Material LDPE, Closure Material 0, Shape Boston Round, Screw Closure Size 24-410Color NaturalPackage Quantity 430

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.